4 Timings/5 Switches Electric Heat Sequencer

You last purchased this on
 
White-Rodgers

24A34 Series 4 Timings/5 Switches Electric Heat Sequencer

This product requires certification to purchase.
You last purchased this on
 
White-Rodgers

24A34 Series 4 Timings/5 Switches Electric Heat Sequencer

  • Fast #
  • Part #W24A3414
  • Item #449472
  • Manufacturer Part #24A34-14
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
14, 42, 7, 72
Collection:
24A34 Series
Energy Star Compliant:
No
Height:
2 in
Length:
4-1/5 in
Maximum Temperature:
165
Temperature Range:
-50 to 165 Deg F
UL Listed:
No
Volts:
24V
Watts:
6000 W