120/240V 100A 2-Pole Circuit Breaker

Part #GTHQB2100  |  Item #7231957  |  Manufacturer Part #THQB21100

$ 96.03 EACH

AMP:

100
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AMP: 100

Depth: 2-3/8 in

Height: 3-9/32 in

Type: GTHQB2100

UL Listed: Yes

Volts: 240V

Width: 2 in