20A 120/240V 1 Pole Circuit Breaker
Q-Line® 20A 120/240V 1 Pole Circuit Breaker
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 20
- Collection:
- Q-Line®
- Phase:
- Single Phase
- Product Type:
- 1 Pole Circuit Breaker
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 1 in