120/240V 40A 2-Pole Breaker with Trip Flag

You last purchased this on
 
Cutler-Hammer

CH Series 120/240V 40A 2-Pole Breaker with Trip Flag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cutler-Hammer

CH Series 120/240V 40A 2-Pole Breaker with Trip Flag

  • Fast #
  • Part #CCHF240
  • Item #1634813
  • Manufacturer Part #CHF240
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Type CHF 3/4-Inch standard circuit breaker
  • 40 A
  • Eaton CH thermal magnetic circuit breaker
  • Trip flag
  • 120/240V
  • CHF
  • Two-pole
  • 10 kAIC
  • Common breaker trip
  • Requires Certification

Documents


Specifications

AMP:
40
Application:
Commercial
Collection:
CH Series
Depth:
1-1/2 in
Height:
2-3/5 in
Length:
1-1/2 in
Phase:
Single Phase
Product Type:
2 Pole Circuit Breaker
UL Listed:
UL 489
Volts:
120/240V
Weight:
0.55 lb
Width:
3-3/10 in