120V Process Centrifuge with Test Tube 6 Pack

Part #RF10300  |  Manufacturer Part #F-10300

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Specifically designed for fifteen minute spin test
  • Rugged and durable for field or laboratory use
  • Designed for dirty and harsh environments
  • Accurately measures solids concentrations from 0.2 -100%
  • Holds six test tubes and spins at 3,000 RPM
  • Holders rotate freely to achieve a horizontal position at full spin, providing excellent visibility of fluid/solids interface

Specifications

Material: Aluminum, Stainless Steel

Package Quantity: Pack of 6

Power Source: AC

RPM: 3000

Volts: 115V

Weight: 25