120V Pump Switch Down with Plug and 10 ft. Cable
120V Pump Switch Down with Plug and 10 ft. Cable
Frequently Purchased Together
Product Details
- Not sensitive to rotation, but is affected by turbulence
- Must be used with pumps that provide integral thermal overload protection
- Provide automatic pump operation when directly controlling smaller pumps in water and sewage applications
- Mercury activated
- Flexible 16 gauge, 2 conductor SJOW-A, SJOW, water-resistant, neoprene cable
- Impact resistant, non-corrosive, PVC plastic float
Documents
Specifications
- AMP:
- 15
- CSA Certified:
- Yes
- Length:
- 4-1/4 in
- Material:
- Plastic
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V