Permanent Mount High Power LED Amber Beacon
Permanent Mount High Power LED Amber Beacon
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes a powder coated aluminum flange base and optically superior Fresnel lens
- Select from 5 different flash patterns
- High power LED warning light with user select flash patterns
- Warranty: 5 years
Documents
Specifications
- AMP:
- 0.8
- Height:
- 5 in
- Light Bulb Type:
- LED
- Power Source:
- Electric
- Product Type:
- Permanent Mount
- Volts:
- 12/24V