1/2 in. Forged Steel Threaded Rising Valve Stem Globe Valve

You last purchased this on
 
Vogt Valves

12443 Series 1/2 in. Forged Steel Threaded Rising Valve Stem Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vogt Valves

12443 Series 1/2 in. Forged Steel Threaded Rising Valve Stem Globe Valve

  • Fast #
  • Part #V12443D
  • Item #389180
  • Manufacturer Part #VG00000202283
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spiral wound gasket
  • Open stem and yoke
  • Round bolted bonnet
  • Hinged access panels for convenience
  • Hard faced seats
  • Belt-drive blower with optional drive to accommodate design conditions as high as 2.0 inches [.37 kPa] of external static pressure at nominal airflow service features
  • Solid wedge
  • Bolted gland
  • Front access, slide-out blower assembly for easy maintenance
  • Large control panel with numbered and color coded wiring for easy troubleshooting
  • Requires Certification

Specifications

ANSI:
ANSI B16.34
API:
API 602
ASME:
ASME B16.34, ASME Class 800
ASTM:
ASTM A-105
Collection:
12443 Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Handle Length (in):
4 in
Length:
3-3/4 in
Material:
Forged Steel
Material Type:
A105, CR 13
Pressure - High:
1975
Pressure Class:
1975#, 800#
Valve Body Material:
Forged Steel
Valve Body Style:
1 piece
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
13% Cr HF
Valve Size:
1/2 in
Valve Stem:
Outside
Valve Type:
Globe Valve