125 ft. Standard Exam Table Paper in White (Case of 12)
125 ft. Standard Exam Table Paper in White (Case of 12)
Package Quantity Info:
EA: 1 IP: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Serves as a preliminary barrier against contamination
- Reduces the spread of germs
- Sanitary exam table paper
Specifications
- Color Finish Name:
- White
- Length:
- 125 ft
- Material:
- Paper
- Width:
- 18 in