12.5W 2700K LED Flushmount Ceiling Fixture in Brushed Nickel

CEVLED50235

Color/Finish

(Pricing is for Brushed Nickel)

$29.99

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Limited 3 year warranty
  • Maintenance-free operating life of 11 years, at 12 hours per day

SPECIFICATIONS

Bulb Type
Integrated LED
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
2700
Depth
11 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Alabaster
Green
Energy Star, Yes
Height
3-1/2 in
Installation Type
Ceiling Mount
Lighting Direction
Down Lighting
Lumens
800
Material
Acrylic, Steel
Number Of Hours
50000
Number Of Lights
1
UL Listed
Yes
Volts
120/277V
Watts
12.5
Width
11 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday