1.28 gpf 12 Elongated Bowl Vespin Ebony (Black Pearl)

Part #TCT474CEF51  |  Item #4512791  |  Manufacturer Part #CT474CEF#51

Type:

TCT474CEF51
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bowl Only - FEI: Yes

CEC Compliant: For Sale in CA

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Tank Only - FEI: No

Toilet Type: [Two Piece, Bowl]

Type: TCT474CEF51