129 3 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

Part #M129514LAOR3WMTAL  |  Manufacturer Part #446129012413

Depth of Trench:

3 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: 129

Depth of Trench: 3 ft

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Valve Size: 4-1/2 in