3 ft. Mechanical Joint and Flanged Assembled Fire Hydrant

You last purchased this on
 
M&H Valve

129 3 ft. Mechanical Joint and Flanged Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
M&H Valve

129 3 ft. Mechanical Joint and Flanged Assembled Fire Hydrant

  • Fast #
  • Part #M129514LAOL3WM
  • Item #1281060
  • Manufacturer Part #129-514 LA OL 3W 3
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
129
Depth of Trench:
3 ft
End Connection 1:
Mechanical Joint, Flanged
End Connection 2:
Mechanical Joint, Flanged
End Connections:
Mechanical Joint;Flanged
Valve Size:
5-1/4 in