1/2DIA. 25 PCS.
1/2DIA. 25 PCS.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable, nylon construction to help meet tough construction job conditions
- Use to hold harnesses, cables and tubing
- Lightweight and easy to use
- Use for construction, maintenance and assembly-line operations
Specifications
- Color Finish Name:
- White
- Depth:
- 5-1/2 in
- Height:
- 1/2 in
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Domestic
- Package Quantity:
- Pack of 25
- Size:
- 1/2 in
- Type:
- DIVWC08
- Vent Ducted or Ductless:
- Ducted/Ductless