12V LED NICHE SQ DWN 2700K-15

Part #A92000015

Type:

A92000015
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Mini LED Niche collection
  • LED
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • ETL listed for wet locations
  • A great choice for your do-it-yourself project

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

Diameter: 2-5/8 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 5/8 in

Indoor Outdoor: Outdoor

Lumens: 300

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Type: A92000015

UL Listed: No

Volts: 12V

Width: 2-5/8 in