12W 1-Light 120V LED Ceiling Light in White

This product has been replaced by

Progress Lighting White 10.5W LED Flushmount Ceiling Fixture
Progress Lighting 10.5W LED Flushmount Ceiling Fixture in White
Manufacturer Part #P8240-28-30K
You last purchased this on
 
Progress Lighting

12W 1-Light 120V LED Ceiling Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Progress Lighting White 10.5W LED Flushmount Ceiling Fixture
Progress Lighting 10.5W LED Flushmount Ceiling Fixture in White
Manufacturer Part #P8240-28-30K
Progress Lighting

12W 1-Light 120V LED Ceiling Light in White

  • Fast #
  • Part #PP82402830K9AC1L06
  • Item #5065410
  • Manufacturer Part #P8240-28/30K9-AC1-L06
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Diffused polycarbonate lens controls direct glare from the LEDs
  • Simple snap in installation for junction box
  • White finish
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
5-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Diffuser
Height:
1-1/2 in
Installation Type:
Ceiling Mount, Recessed Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Builder, Commodity
Lumens:
623
Material:
Die Cast Aluminum
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
12 W