12W/LED/7FLUSH/50K/RD/WH

You last purchased this on
 

12W/LED/7FLUSH/50K/RD/WH

This product requires certification to purchase.
Brand image
You last purchased this on
 

12W/LED/7FLUSH/50K/RD/WH

  • Fast #
  • Part #SS9360
  • Item #5135068
  • Manufacturer Part #S9360
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid State LED lighting
  • Long life
  • Surface mount fixture
  • Damp location
  • Dimmable
  • 5 Year limited warranty
  • Requires Certification

Specifications

Color Temperature:
5000
Lumens:
900
Number Of Hours:
40000 h
Type:
SS9360