12X6X7 INSL REG BX R4

Part #SHMIBR412UWP  |  Manufacturer Part #6401267

Type:

LCL07
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 7 in

Duct Size: 12 in x 6 in x 7 in

Gauge: 30

Height: 4 in

Length: 12 in

Material: Fiberglass, Steel

R value: R4

Type: LCL07

Width: 6 in