12X8X8 R6 INSL REG BX W/FLG
Part #SHMFIBR612XXP | Item #3869035 | Manufacturer Part #641R61288
Call for Pricing
EACH
Type:
M505FDELV142UProduct Details
Specifications
Diameter: 8 in
Duct Size: 12 in x 8 in x 8 in
Length: 12 in
Material: Steel
Type: M505FDELV142U
Width: 8 in