13-1/2 in. 2000 lb. Pipe Lifter
13-1/2 in. 2000 lb. Pipe Lifter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Specifically designed and constructed for durability and ease of use, these pipe lifters will dramatically reduce your labor cost and save you valuable production time
- Double your production output versus the sling and chain methods with lifting clamps
- Uses gravity and scissor action to lift a wide range of pipe sizes
- Tongs are rubber lined to ensure a secure grip on the smooth surfaces
- Tongs grip the pipe securely, allowing it to be transported in a horizontal position even when the pipe is not centered
- Pipe lifts are accepted by OSHA, CanOSHs, as well as virtually all other world wide standards
- No hydraulics needed
- Move precast concrete, plastic and metal pipes safely, easily and quickly
- Fits: 8", 10" and 12" PVC, Steel, DI or C900
- OD range: 8.63" to 13.2"
Specifications
- Application:
- Ductile Iron Pipe, PVC Pipe, Steel Pipe
- Height:
- 24 in
- Length:
- 42 in
- Lift Capacity:
- 2000 lb
- Material:
- Steel
- Width:
- 42 in