13-1/4 x 13-1/4 x 8-1/4 in. Kraft Single Wall Regular Slotted Carton with 40ECT

You last purchased this on
 

13-1/4 x 13-1/4 x 8-1/4 in. Kraft Single Wall Regular Slotted Carton with 40ECT

This product requires certification to purchase.
Brand image
You last purchased this on
 

13-1/4 x 13-1/4 x 8-1/4 in. Kraft Single Wall Regular Slotted Carton with 40ECT

  • Fast #
  • Part #RSC40ECT13138
  • Item #7497649
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Regular slotted carton
  • Plain
  • Edge crush test: 40
  • Requires Certification

Specifications

Corrugated Strength:
40 ECT
Corrugated Wall Type:
Single Wall
Height:
8-1/4 in
Length:
13-1/4 in
Material:
Paper
Material Type:
Kraft
Product Type:
Carton
Style:
RSC
UL Listed:
No
Width:
13-1/4 in