13-1/8 x 20-1/4 x 36 in. 26 ga Plenum with Cap and Flange

Part #SHMPLCF26132036  |  Item #4041683  |  Manufacturer Part #5521.131202360-26

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Rectangular

Gauge: 26

Height: 36 in

Length: 13-1/8 in

Material: Galvanized Steel

Width: 20-1/4 in