13-3/4 in. Duct Tee

Part #SHMT26NCU  |  Manufacturer Part #271626NC

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Gauge: 26

Height: 9 in

Inside Diameter: 6 in

Inside Diameter 2: 6 in

Inside Diameter 3: 6 in

Length: 13-3/4 in

Material: Galvanized Steel

With Crimp: No