13 ft. PVC Sewer Gasket Joint Pipe

PSURP13

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • And corrosive soils both alkaline and acidic
  • Light weight of the pipes reduces manpower required for installation
  • Resists abrasion, gouging and scouring far better than most common piping materials
  • Sewer gasses and the Sulfuring acid generated by the completion of the Hydrogen Sulfide cycle
  • Suitable sanitary sewer and storm drain applications
  • Unaffected by the fluids found in ordinary domestic sewage

SPECIFICATIONS

ASTM Specifications
ASTM F-794
Application
Sewer
End Connection 1
Grip Joint
Fire Suppression System Rated
No
Inside Diameter
17-51/100 in
Length
13 ft
Material
Plastic
Material Type
PVC
Outside Diameter
19 in
Pipe Tubing Size
18 in
Type
Sewer
Wall Thickness
0.13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday