13-Point 9mm Ergo Snap-Off Blade Knife

You last purchased this on
 
Warner Manufacturing

13-Point 9mm Ergo Snap-Off Blade Knife

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warner Manufacturing

13-Point 9mm Ergo Snap-Off Blade Knife

  • Fast #
  • Part #W117
  • Item #7252704
  • Manufacturer Part #117
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ergonomic handle
  • Locking thumb advance mechanism
  • Thirteen point, 9mm snap-off replacement blades
  • Requires Certification

Specifications

Application:
Residential
Blade Thickness (in):
0.354 in
Depth:
5/8 in
Handle Type:
Ergonomic
Height:
7-5/8 in
Number Of Points:
13-point
Number of Blades:
1
Number of Tools Included:
1
Origin:
Global
Tool Type:
Snap-off Blade Knife
Weight:
0.25 lb
Width:
9 mm