13 x 20 in. R8 Plenum with Cap

Part #SHMPCR81320  |  Manufacturer Part #PX181320R8

Length:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plenum cap
  • Insulated
  • Galvanized steel
  • Open hem edges for quick install
  • Manufacturer may vary based on your location

Documents

Specifications

Height: 20 in

Length: 20 in

Material: Galvanized Steel

R value: R8

Width: 13 in