130 lb. Push Speader

You last purchased this on
 

130 lb. Push Speader

This product requires certification to purchase.
Brand image
You last purchased this on
 

130 lb. Push Speader

  • Fast #
  • Part #A450462
  • Item #7216099
  • Manufacturer Part #45-0462
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Professional style-enclosed gearbox
  • Maneuverable-equipped with large pneumatic tires
  • Durable-rustproof poly hopper increases product life
  • Made in USA
  • Requires Certification

Documents


Specifications

Capacity:
130 lb
Handheld:
Yes
Height:
33-3/5 in
Length:
48 in
Type:
Push Spread
Weight:
37 lb
Width:
27-1/10 in