132 in. Cloth Belt

You last purchased this on
 
3M™

132 in. Cloth Belt

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

132 in. Cloth Belt

  • Fast #
  • Part #3M05111168357
  • Item #2406617
  • Manufacturer Part #05111168357
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3M ceramic grain offers outstanding cutting capability on carbon steel and tool steels, resulting in greater productivity
  • Heat-resistant grinding aid enables rough grinding of titanium and other heat-sensitive high nickel alloys
  • Durable 3M™ Ceramic Abrasive Grain means fewer belt changes and more parts per belt
  • Durable resin bond resists deterioration from heat, extending the life of the disc
  • Heavyweight backing on coarse grades stands up to high pressure grinding applications
  • Requires Certification

Specifications

Application:
Grinding, Sanding
Length:
132 in
Product Type:
Cloth Belt, Belt
Width:
2 in