13/20 hp Constant Speed ODP Motor

Part #L0030002  |  Manufacturer Part #0030-002

Horsepower:

.85 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • German designed and manufactured Lutz® chemical transfer pumps are the toughest pumps on the market today
  • Designed to handle a wide variety of chemicals in almost any application
  • Motors are available in open drip proof (ODP) for use in indoor applications that are relatively dry
  • Finally, explosion proof models (EX) are designed for applications that are considered hazardous
  • Pump tubes are designed for a wide variety of chemicals

Specifications

Cord Length: 16 ft

Horsepower: .85 hp

Power Source: AC

Pump Motor Type: ODP

UL Listed: No

Volts: 120V