13/20 hp Variable Speed ODP Motor
13/20 hp Variable Speed ODP Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to handle a wide variety of chemicals in almost any application
- Motors are available in open drip proof (ODP) for use in indoor applications that are relatively dry
- German designed and manufactured Lutz® chemical transfer pumps are the toughest pumps on the market today
- Pump tubes are designed for a wide variety of chemicals
- Finally, explosion proof models (EX) are designed for applications that are considered hazardous
Specifications
- Cord Length:
- 16 ft
- Horsepower:
- .85 hp
- Power Source:
- AC
- Pump Motor Type:
- ODP
- UL Listed:
- No
- Volts:
- 120V