10 in. x 14-1/2 ft. Flanged Domestic Bituminous Tar Ductile Iron Pipe with Protecto P-401
10 in. x 14-1/2 ft. Flanged Domestic Bituminous Tar Ductile Iron Pipe with Protecto P-401
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Bituminous Tar
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 14-1/2 ft
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Lining:
- Protecto P-401
- PipeTubing Size:
- 10 in
- UL Listed:
- No