14-1/2 ft. x 12 in. Flanged Epoxy Lined Ductile Iron Pipe
Part #DFFPEL12146 | Item #7226202 | Manufacturer Part #DFFPEL12146
Length
Product Details
Specifications
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Length: 14-1/2 ft
Material: Ductile Iron
Pipe Lining: Epoxy
Pipe Tubing Size: 12 in