14-1/4 in x 22-1/2 in x 16 in Duct Square-To-Round

Part #SHMSQR1414221216  |  Item #3687196  |  Manufacturer Part #RB55142216A

Call for Pricing EACH

Duct Size:

14-1/4 in x 22-1/2 in x 16 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Square to round boot
  • Galvanized steel

Documents

Specifications

Diameter: 16 in

Duct Shape: Rectangular

Duct Size: 14-1/4 in x 22-1/2 in x 16 in

Length: 14-1/4 in

Material: Galvanized Steel

Width: 22-1/2 in