14-3/4 x 24-3/4 x 24 in. 26 Gauge Plenum with Cap

Part #SHMPLCF26142424  |  Item #4040799  |  Manufacturer Part #5521.146246240-26

Call for Pricing EACH

Length:

24-3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Depth: 24 in

Duct Shape: Rectangular

Gauge: 26

Height: 14-3/4 in

Length: 24-3/4 in

Material: Galvanized Steel