14-9/10 in. 2-Light 60W Flushmount Ceiling Fixture in Brushed Nickel

C1257MSPAL

Color Finish

(Pricing is for Brushed Nickel)

$23.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Limited 1 year warranty
  • Upgrade your look with a contemporary Brushed Nickel finish

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
13-3/5 in
Diameter
13 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Melon Glass
Height
6-1/10 in
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
14-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday