1 in. Carbon Steel Drop-In Anchor
Steel Dropin™ 1 in. Carbon Steel Drop-In Anchor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Smooth wall drop-in can be installed flush mounted or below the base material surface
- Flanged (lipped) version installs flush for easy inspection and standard embedment
- Internally threaded anchor for easy bolt removability and service work
- Coil thread version accepts coil rod and typically used for concrete formwork applications
Documents
Specifications
- ANSI:
- ANSI B212.15
- ASTM:
- ASTM B-633, ASTM C-90, ASTM C-62
- Application:
- Concrete, Block, Stone, Suspending Conduit, Cable Tray, Strut, Pipe Support, Fire Sprinkler, Concrete FormWork, Suspended Lighting
- Bit Diameter(s) (In):
- 3/8 in
- Coating:
- Zinc Plated
- Collection:
- Steel Dropin™
- Depth:
- 1 in
- Diameter:
- 1/4 in
- FM Approved:
- No
- Grade:
- 5
- Length:
- 1 in
- Material:
- Carbon Steel
- Product Type:
- Drop-In Anchor
- Rod Size (in):
- 1/4 in
- Size:
- 1/4 in
- Thread Length:
- 0.4375
- UL Listed:
- No