1/4 Forged Steel 3000# Thread Coupling
Part #FSTCB | Item #6810 | Manufacturer Part #12202003
$
2.43
EACH
(Pricing is for 1/4 in)
All Sizes
Product Details
- Manufacturer may vary by location
- Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
- Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
Documents
Specifications
ASME Specifications: ASME B16.11
ASTM Specifications: ASTM A-105
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Straight
Material: Carbon Steel
Pressure Class: 3000#
Type: FSTCB