1/4 in. 3000# A105 Threaded Union Forged Steel
1/4 in. 3000# A105 Threaded Union Forged Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 3000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-105
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Height:
- 1-63/100 in
- IAPMO Listed -:
- No
- Length:
- 1-3/8 in
- MSS:
- MSS SP-83
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#
- UL Listed:
- No
- Weight:
- 0.34 lb