1/4 FPT .05-.5 GPM INLINE FLWMTR
1/4 FPT .05-.5 GPM INLINE FLWMTR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Annealed for added strength and chemical resistance
- Acceptable for outdoor installations (acceptable in direct sunlight)
- Durable, highly polished, one piece meter body
- Standard 316SS, PVDF OR PTFE floats (varies per model)
- 316SS guide rods, optional Hastelloy-C for more corrosive environments
- White back reflector for easy reading
- Direct reading permanent scale
Specifications
- Case Material:
- Acrylic
- Diameter:
- 1-1/4 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 0.50 gpm
- Height:
- 8-3/16 in
- Material:
- Plastic, Stainless Steel, Rubber
- Material Type:
- Acrylic, Polypropylene, 316 SS, PVDF, PTFE, Viton®
- Maximum Temperature:
- 150
- Pressure - Maximum:
- 150 psi
- Product Type:
- Variable Area Flow Meter
- Type:
- BF40050LN4