14 ft. Grip Joint Sewer PVC Drainage Pipe

PSURP14

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Gasket
FM Approved
No
Fire Suppression System Rated
No
Length
14 ft
Material
Plastic
Material Type
PVC
NSF Certified
No
Pipe Tubing Size
8 in
Type
Sewer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday