4 in. x 14 ft. SDR 35 Gasket Sewer PVC Drainage Pipe

SDR35P14

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE

DESCRIPTION

  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
End Connection 2
Gasket
Fire Suppression System Rated
No
Maximum Pressure
46 psi
Outside Diameter
4-21/100 in
Pipe Tubing Size
4 in
Pipe Wall Type
Perforated
Type
Sewer
Wall Thickness
0.12 in
Waterworks PVC Pipe Type
SDR 35

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday