14 ft. SDR 35 Grip Joint Sewer PVC Drainage Pipe

SDR35WP14

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
Color Finish
White
End Connection 1
Grip Joint
Fire Suppression System Rated
No
Length
14 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
46 psi
Outside Diameter
8-2/5 in
Pipe Tubing Size
8 in
Pressure Class
46#
Schedule Class
SDR 35
Type
Sewer
Wall Thickness
0.240 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday