14 ft. SDR 35 Weld Sewer PVC Drainage Pipe

SDR35SWP14

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-679
Application
Sewer
CSA Certified
Yes
End Connection 1
Weld
Fire Suppression System Rated
No
Length
14 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
12 in
Schedule Class
SDR 35
Type
Sewer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday