14 ft. x 12 in. DR 18 Gasket PVC Pressure Pipe

DR18GP1214

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Diamond furnished lubricant is to be used in the joining process
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Reiber Sealing System Technology

SPECIFICATIONS

ASTM Specifications
ASTM D-1598, ASTM D-1599, ASTM D-2152, ASTM D-2412
AWWA Specifications
AWWA C-900, AWWA C-905
CSA Certified
CSA B137.3
Color Finish
Green
End Connection 1
Gasket
End Connection 2
Gasket
Length
14 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
235 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
13 in
Pipe Tubing Size
12 in
Pressure Class
235#
Schedule Class
DR 18
UL Listed
Yes
Wall Thickness
0.733 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday