1/4 in. 150# 316 Stainless Steel Half Coupling
1/4 in. 150# 316 Stainless Steel Half Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Length:
- 21/50 in
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- No
- Weight:
- 0.055 lb