1/4 in. 150# Black Malleable All Iron Union
Part #B150AIUB | Item #1322171 | Manufacturer Part #B.BAIU
$
17.36
EACH
(Pricing is for 1/4 in)
All Sizes
Product Details
Documents
Specifications
Clean Bagged: No
Coating: Black
End Connection 1: Union
End Connection 2: Union
End Connections: Union
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Straight
Material: Malleable Iron
Origin: Domestic
Pressure Class: 150#