1/4 in. 150# Ground Joint Galvanized Malleable Iron Union

Part #G150UB  |  Item #39431  |  Manufacturer Part #0313507600

$ 16.54 EACH
(Pricing is for 1/4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #G150UBItem #39431Mfr. Part #0313507600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.54 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #G150UDItem #5144Mfr. Part #0313508004

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.10 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #G150UFItem #40034Mfr. Part #0313508202

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.61 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #G150UGItem #22964Mfr. Part #0313508608

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.20 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #G150UHItem #5938Mfr. Part #0313508806

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.97 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #G150UJItem #40464Mfr. Part #0313509002

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.62 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #G150UKItem #24242Mfr. Part #0313509200

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.60 /EACH
    Added to your cart. View Cart

Product Details

  • Coating: Galvanized
  • Connection: Ground Joint
  • Rating: 150#
  • Domestic

Not Approved for Potable Water Applications

Specifications

ASME Specifications: ASME B16.39

ASTM Specifications: [ASTM A-197, ASTM A-153]

Clean Bagged: No

Coating: Galvanized

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: [Straight, Ground Joint]

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: [Brass, Malleable Iron]

Maximum Pressure: 300 psi WOG

Maximum Temperature: 150

Origin: Domestic

Pressure Class: 150#