1/4 in. 150# Ground Joint Iron and Brass Black Malleable Union

Part #BLF150UB  |  Item #4715854  |  Manufacturer Part #0312822026

$ 16.98 EACH
(Pricing is for 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #BLF150UAItem #4715853Mfr. Part #0312822000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.34 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #BLF150UBItem #4715854Mfr. Part #0312822026

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.98 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #BLF150UCItem #4715855Mfr. Part #0312822042

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.69 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #BLF150UDItem #4715856Mfr. Part #0312822067

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.59 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #BLF150UFItem #4715857Mfr. Part #0312822083

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.18 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #BLF150UGItem #4715858Mfr. Part #0312822125

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.87 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #BLF150UHItem #4715859Mfr. Part #0312822141

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.75 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #BLF150UJItem #4715860Mfr. Part #0312822166

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.37 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #BLF150UKItem #4715861Mfr. Part #0312822182

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.98 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #BLF150ULItem #4715862Mfr. Part #0312822208

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 106.69 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #BLF150UMItem #4715863Mfr. Part #0312822224

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 128.44 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: [ASME B16.3, ASME B16.39]

ASTM Specifications: ASTM A-197

Application: Fire Protection

Coating: Black

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: [Straight, Ground Joint]

Material: [Brass, Malleable Iron]

Maximum Pressure: 150 psi

Origin: Domestic

Pressure Class: 150#

Product Type: Threaded Fitting

Type: BLF150UB