1/4 in. 150# Ground Joint Iron and Brass Black Malleable Union
Part #IB150UB | Item #190891 | Manufacturer Part #ZMBUN01
All Sizes
Product Details
- Manufacturer may vary by location
- Coating: Black
- Rating: 150#
- Connection: Ground Joint
- Import
Documents
Specifications
ASME Specifications: [ASME B16.39, ASME B1.20.1]
ASTM Specifications: ASTM A-197
Application: Fire Protection
Coating: Black
End Connection 1: FPT
End Connection 2: FPT
End Connections: FPT
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Straight
Material: Malleable Iron
Origin: Global
Pressure Class: 150#
Product Type: Threaded Fitting
Type: IB150UB
UL Listed: Yes