14 in. 26 ga Galvanized Adjustable 90 Degree Elbow

You last purchased this on
 
Greenseam Industries

14 in. 26 ga Galvanized Adjustable 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Greenseam Industries

14 in. 26 ga Galvanized Adjustable 90 Degree Elbow

  • Fast #
  • Part #GAE1490GA26
  • Item #2153459
  • Manufacturer Part #AE1490GA26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elbows are available with both ends crimped as an option
  • All fittings are available with blue or yellow union label
  • Elbows come standard with one end crimped
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653, ASTM A-924
Coating:
Galvanized
Diameter:
14 in
Duct Elbow Type:
Adjustable
Elbow Degree:
90 DD
Fitting Type:
Elbow, Straight
Gauge (metal):
26 ga
Material:
Carbon Steel
Origin:
Global
UL Listed:
No
Vent Duct Shape:
Round